Motion
R40RL14LG
Bib Overall - PU Coated FR Cotton Material, Fluorescent Yellow Color, Welded Seam, 9.8 cal/cm² Arc Rating
Mi Item #10693019
MFR #R40RL14LG
Price$321.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - PU Coated FR Cotton Material, Fluorescent Yellow Color, Welded Seam, 9.8 cal/cm² Arc Rating
Mi Item #10693019
MFR #R40RL14LG

Mfr description
R40RL14LG ARC H2O FR HI-VIS YELLOW BIB
  • Waterproof
  • Flame Resistant
  • High Visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.53/each

Specifications

Dimensions

  • Material Weight
    11

Details

  • Additional Details
    Waterproof welded seams, Reinforced stress points, Snap fly pant front, Adjustable shoulder straps, 2.0000 in silver reflective trim, Adjustable elastic suspender system, FR hook and loop tabs to adjust leg cuff
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • ANSI Class
    ANSI/ISEA Supplimental Class E
  • Approval Listing Regulations
    NFPA 70E, ANSI, ISEA 107 Class E, ASTM F1891, ASTM F2733, CSA Z462, OSHA 1910.269
  • Arc Rating
    9.8 cal/cm²
  • Closure Type
    Front Snap
  • Color
    Fluorescent Yellow
  • Cuff Style
    Hook and Loop
  • Description
    DRIFIRE Arc H2O FR Hi-Vis Rain Bib Class E
  • Fabric Type
    PU Coated FR Cotton
  • Features
    Flame Resistant, High Visibility, Waterproof
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Snap
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash, Flash Fire, Rain
  • High Visibility
    Yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811050314
  • Material
    PU Coated FR Cotton
  • Max Arc Flash Protection
    9.8
  • Pant Cuff
    Hook and Loop
  • Product Line
    DRIFIRE
  • Product Type
    Bib Overalls
  • Seam
    Welded
  • Seam Type
    Welded
  • Series
    DRIFIRE
  • Type
    Bib Overall
  • UPC_NO
    845811050314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)