Overview
Mfr description
R40RL14SM ARC H2O FR HI-VIS YELLOW BIB
- Waterproof welded seams with reinforced stress points to provide durable construction
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Convenient snap fly pant front
- Adjustable shoulder straps
- 2" silver reflective trim
- Adjustable elastic suspender system for fit and comfort
- FR hook and loop tabs to adjust leg cuff
Specifications
- Manufacturer Catalog
- ColorFluorescent Yellow
- MaterialPU Coated FR Cotton
- Arc Rating9.8 cal/cm²
- ANSI ClassANSI/ISEA Supplimental Class E
- UPC_NO845811050291
- Manufacturer Upc Number845811050291
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data