Motion
PNTD6JTR34X36
Pant - 34 in
Mi Item #10693055
MFR #PNTD6JTR34X36
Price$199.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 34 in
Mi Item #10693055
MFR #PNTD6JTR34X36

Mfr description
PNTD6JTR34X36 TECGEN FR TAPROOM JEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.60/each

Specifications

Dimensions

  • Inseam
    36 in
  • Material Weight
    12 oz
  • Size
    34 in
  • Waist Size
    34 in

Details

  • Color
    Denim
  • Description
    DRIFIRE FR Taproom Jean
  • Garment Type
    Pants
  • Manufacturer Upc Number
    845811068098
  • Material
    12 oz. FR Stretch Denim
  • Max Arc Flash Protection
    CAT 2, 20
  • Type
    Taproom Jean
  • UPC_NO
    845811068098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)