Motion
PNTD6JTR34X32
Pant - 34 in
Mi Item #10693067
MFR #PNTD6JTR34X32
Price$173.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 34 in
Mi Item #10693067
MFR #PNTD6JTR34X32

Mfr description
PNTD6JTR34X32 TECGEN FR TAPROOM JEAN
  • Enhanced stretch for added comfort and movement compared to your standard FR jean
  • Inherently flame resistant, FR protection will not wash/wear out
  • Two utility pockets built for larger phones and tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.56/each

Specifications

Dimensions

  • Inseam
    32 in
  • Material Weight
    12 oz
  • Size
    34 in
  • Waist Size
    34 in

Details

  • Color
    Denim
  • Description
    DRIFIRE FR Taproom Jean
  • Garment Type
    Pants
  • Manufacturer Upc Number
    845811068074
  • Material
    12 oz. Inherent FR Stretch Denim
  • Max Arc Flash Protection
    CAT 2, 20
  • Type
    Taproom Jean
  • UPC_NO
    845811068074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)