Specifications
Dimensions
- Weight6.5 oz
Details
- ANSI ClassANSI/ISEA Type R Class 3
- Approval Listing RegulationsNFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
- Arc Rating8.9 cal/cm²
- ColorHi-Vis Yellow, Navy
- DescriptionDRIFIRE FR Hi-Vis Hybrid Work Shirt Class 3
- Manufacturer Catalog
- Manufacturer Upc Number845811055463
- Material6.5 oz. FR Hi-Vis Modacrylic Blend / 7 oz. Westex UltraSoft
- Product LineDRIFIRE
- SeriesFR
- Shirt StyleWork Shirt
- Sleeve StyleLong Sleeve
- UPC_NO845811055463
Overview
Mfr description
SHRTV3C3YNLGRG VIZABLE FR HYBRID WORK
- Hybrid color blocking delivers clean-style
- Moisture wicking and breathable fabric for improved comfort
- Adjustable 2-button cuff closure
- Button down collar and adjustable two button cuff closure
- Left chest pocket
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Dual Hazard protection against arc flash and flash fire
- 360 degree visibility