Motion
SHRTV3C3YNSMRG
Shirt - Work Shirt, Long Sleeve, 6.5 oz. FR Hi-Vis Modacrylic Blend / 7 oz. Westex UltraSoft Material, Hi-Vis Yellow, Navy Color, 8.9 cal/cm² Arc Rating
MI ITEM #10693069
MFR #SHRTV3C3YNSMRG
Price$377.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, 6.5 oz. FR Hi-Vis Modacrylic Blend / 7 oz. Westex UltraSoft Material, Hi-Vis Yellow, Navy Color, 8.9 cal/cm² Arc Rating
MI ITEM #10693069
MFR #SHRTV3C3YNSMRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$377.01/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8.9 cal/cm²
  • Color
    Hi-Vis Yellow, Navy
  • Description
    DRIFIRE FR Hi-Vis Hybrid Work Shirt Class 3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811055487
  • Material
    6.5 oz. FR Hi-Vis Modacrylic Blend / 7 oz. Westex UltraSoft
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811055487

Overview

Mfr description
SHRTV3C3YNSMRG VIZABLE FR HYBRID WORK
  • Hybrid color blocking delivers clean-style
  • Moisture wicking and breathable fabric for improved comfort
  • Adjustable 2-button cuff closure
  • Button down collar and adjustable two button cuff closure
  • Left chest pocket
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Dual Hazard protection against arc flash and flash fire
  • 360 degree visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought