Motion
SHRTV3C3YN2XRG
DRIFIRE FR Hi-Vis Hybrid Work Shirt Class 3 (2X)
Mi Item #10693071
MFR #SHRTV3C3YN2XRG
Price$414.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Hybrid Work Shirt Class 3 (2X)
Mi Item #10693071
MFR #SHRTV3C3YN2XRG

Mfr description
SHRTV3C3YN2XRG VIZABLE FR HYBRID WORK
  • Hybrid color blocking delivers clean-style
  • Moisture wicking and breathable fabric for improved comfort
  • Adjustable 2-button cuff closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.71/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Hybrid: Fluorescent Yellow & Navy
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811055487
  • Material
    Fl. Yellow: 6.5 oz. FR Hi-Vis Modacrylic Blend / Navy: 7 oz. Westex® UltraSoft®
  • UPC_NO
    845811055487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)