Motion
SHRTV3C3YNXLRG
DRIFIRE FR Hi-Vis Hybrid Work Shirt Class 3 (XL)
MI ITEM #10693073
MFR #SHRTV3C3YNXLRG
Price$327.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Hybrid Work Shirt Class 3 (XL)
MI ITEM #10693073
MFR #SHRTV3C3YNXLRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.84/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Hybrid: Fluorescent Yellow & Navy
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811055470
  • Material
    Fl. Yellow: 6.5 oz. FR Hi-Vis Modacrylic Blend / Navy: 7 oz. Westex® UltraSoft®
  • UPC_NO
    845811055470

Overview

Mfr description
SHRTV3C3YNXLRG VIZABLE FR HYBRID WORK
  • Hybrid color blocking delivers clean-style
  • Moisture wicking and breathable fabric for improved comfort
  • Adjustable 2-button cuff closure
  • Button down collar and adjustable two button cuff closure
  • Left chest pocket
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Dual Hazard protection against arc flash and flash fire
  • 360 degree visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought