Overview
Mfr description
C22NLXL45 CARBON ARMOUR SILVERS NL 45"
- Covered snap front closure
- Aluminized vented back
- Under-arm eyelets for ventilation
- Split sleeves with snaps for easy fastening
- Increased protection from radiant heat, sparks, and molten metal splash hazards
- Band collar
Specifications
- Material19 oz. Aluminized OPF/Para-Aramid
- ColorAluminized
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data