Motion
C22NL2X45
Aluminized Coat - 19 oz. Aluminized OPF/Para-Aramid, Color: Aluminized, 2 XL
Mi Item #10693099
MFR #C22NL2X45
Price$1,012.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminized Coat - 19 oz. Aluminized OPF/Para-Aramid, Color: Aluminized, 2 XL
Mi Item #10693099
MFR #C22NL2X45

Mfr description
C22NL2X45 CARBON ARMOUR SILVERS NL 45"
  • Covered snap front closure
  • Aluminized vented back
  • Under-arm eyelets for ventilation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.10/each

Specifications

Dimensions

  • Chest Size
    47 in, 49 in
  • Length
    45 in
  • Material Weight
    19 oz
  • Size
    2
  • Sleeve Length
    34-1/2 in

Details

  • Color
    Aluminized
  • Features
    Covered snap front with leather pull tabs for ease of use with gloves, FR Cotton lined collar for additional comfort, Protection from radiant heat, sparks, and molten metal splash hazards, Snaps at wrist for adjustments, Under-arm grommets for ventilation, Vented back for increased breathability
  • Garment Type
    Aluminized Coat
  • Material
    19 oz. Aluminized OPF/Para-Aramid
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)