Motion
TCG01150225
Shirt - Work Shirt, Twill Material, Grey Color, 8 cal/cm² Arc Rating
MI ITEM #10693124
MFR #TCG01150225
Price$233.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Twill Material, Grey Color, 8 cal/cm² Arc Rating
MI ITEM #10693124
MFR #TCG01150225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.92/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Arc Rating
    8 cal/cm²
  • Color
    Grey
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    848774018414
  • Material
    Twill
  • Series
    FR
  • Shirt Style
    Work Shirt
  • UPC_NO
    848774018414

Overview

Mfr description
TCG01150225 8 CAL 5.5 OZ. TECGEN FR WORK
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Excellent layering piece for added protection
  • Unsurpassed moisture wicking and drying rate
  • Lightweight, breathable fabric
  • Two chest pockets with button closure flaps
  • Pen/pencil slot in front pocket
  • Button down collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought