Motion
TCG01120216
Shirt - Work Shirt, Twill Material, Tan Color, 8 cal/cm² Arc Rating
MI ITEM #10693154
MFR #TCG01120216
Price$193.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Twill Material, Tan Color, 8 cal/cm² Arc Rating
MI ITEM #10693154
MFR #TCG01120216

Mfr description
TCG01120216 8 CAL 5.5 OZ. TECGEN FR WORK
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.32/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Arc Rating
    8 cal/cm²
  • Color
    Tan
  • Group & Class
    CAT 2
  • Manufacturer Upc Number
    848774000037
  • Material
    Twill
  • Series
    FR
  • Shirt Style
    Work Shirt
  • UPC_NO
    848774000037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)