Motion
TCG01150221
Shirt - Work Shirt, Twill Material, Gray Color, 8 cal/cm² Arc Rating
Mi Item #10693173
MFR #TCG01150221
Price$233.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Twill Material, Gray Color, 8 cal/cm² Arc Rating
Mi Item #10693173
MFR #TCG01150221

Mfr description
TCG01150221 8 CAL 5.5 OZ. TECGEN FR WORK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.92/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Arc Rating
    8 cal/cm²
  • Color
    Gray
  • Group & Class
    CAT 2
  • Manufacturer Upc Number
    848774018377
  • Material
    Twill
  • Series
    FR
  • Shirt Style
    Work Shirt
  • UPC_NO
    848774018377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)