Motion
G16RGLG
Enespro FR Glove Liner (Large, Size 12)
MI ITEM #10693287
MFR #G16RGLG
List Price$68.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro FR Glove Liner (Large, Size 12)
MI ITEM #10693287
MFR #G16RGLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.28/each for your price

Overview

Mfr description
G16RGLG ARCGUARD FR KNIT GLOVES (LG)
  • Double layer rib knit cuff
  • Single glove layer
  • Stretches to allow for flexibility and dexterity
  • Can be used as a liner for voltage gloves for added comfort and protection
  • Regular: Fits rubber voltage gloves sizes 8-11
  • Large: Fits rubber voltage gloves size 12

Specifications

  • Glove Size
    LG
  • Color
    Grey
  • Material
    6.5 oz. Westex® UltraSoft® Rib
  • UPC_NO
    845811051267
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/460/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text