Specifications
Dimensions
- Glove SizeRG
Details
- ColorGrey
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/460/
- Material6.5 oz. Westex® UltraSoft® Rib
- UPC_NO845811051250
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)