Motion
C52JKSRLG
Shirt - Short Sleeve T-Shirt, Short Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Desert Sand Color, 4 cal/cm² & CAT 1 Arc Rating
Mi Item #10693294
MFR #C52JKSRLG
Price$154.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Short Sleeve T-Shirt, Short Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Desert Sand Color, 4 cal/cm² & CAT 1 Arc Rating
Mi Item #10693294
MFR #C52JKSRLG

Mfr description
C52JKSRLG FR CONTROL 2.0 SHORT SLEEVE
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Stretch for comfort and flexibility to maintain a comfortable work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.86/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Arc Rating
    4 cal/cm² & CAT 1
  • Color
    Desert Sand
  • Country of Origin
    US
  • Group & Class
    CAT 1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811054879
  • Material
    5.5 oz. FR CONTROL 2.0
  • Series
    FR
  • Shirt Style
    Short Sleeve T-Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    845811054879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)