Overview
Mfr description
C04UP03MD32 12 CAL ULTRASOFT ARC FLASH
- FR hook & loop closure
- Stand up collar for extra coverage
- FR cuffs improve fit with electrical gloves
Specifications
- Manufacturer Catalog
- ColorNavy
- Material9 oz. Westex® UltraSoft®
- Manufacturer Upc Number845811046560
- UPC_NO845811046560
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data