Motion
C04UP03SM32
Jacket & Coat - 9 oz. Westex® UltraSoft® Material, Navy Color, Fr Hook And Loop Closure Front Closure, 12 cal/cm2 Arc Rating
Mi Item #10693302
MFR #C04UP03SM32
Price$310.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 9 oz. Westex® UltraSoft® Material, Navy Color, Fr Hook And Loop Closure Front Closure, 12 cal/cm2 Arc Rating
Mi Item #10693302
MFR #C04UP03SM32

Mfr description
C04UP03SM32 12 CAL ULTRASOFT ARC FLASH
  • FR hook & loop closure
  • Stand up collar for extra coverage
  • FR cuffs improve fit with electrical gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.70/each

Specifications

Dimensions

  • Length
    32.0000 in
  • Material Weight
    305.15 g/m2, 9 oz/yd2

Details

  • Additional Details
    Collar Style: Stand up collar | Cuff Style: FR cuffs
  • Approval Listing Regulations
    ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
  • Arc Rating
    12 cal/cm2
  • Closure Type
    Fr Hook And Loop Closure
  • Collar Style
    Stand Up
  • Color
    Navy
  • Description
    Arc Flash Coat
  • Flame Resistant
    Yes
  • Front Closure
    Fr Hook And Loop Closure
  • Garment Type
    Coat
  • Garment Use
    Arc Flash
  • Hazard Risk Category Hrc
    Arc Rating Category 2
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811046553
  • Material
    9 oz. Westex® UltraSoft®
  • Max Arc Flash Protection
    12 cal/cm2
  • Product Line
    ArcGuard
  • Protection Type
    Arc Flash Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    ArcGuard
  • Style
    Arc Flash Jacket
  • UPC_NO
    845811046553
  • Wrist Closure
    Fr Hook And Loop Closure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)