Motion
DWH12L9
Glove Accessories - Leather Protector w/ Cinch Clip, Leather, L or Size 9, Grey/Orange, For use with Gloves
MI ITEM #10693438
MFR #DWH12L9
Your Price$68.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Leather Protector w/ Cinch Clip, Leather, L or Size 9, Grey/Orange, For use with Gloves
MI ITEM #10693438
MFR #DWH12L9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.24/each(List $78.48)

Overview

Mfr description
DWH12L9 12" LEATHER GLOVE PROTECTORS
  • Leather glove protectors should be used any time rubber voltage gloves are in use
  • Class 2 rubber voltage gloves should be worn with 12" leather glove protectors (sold separately)
  • Leather glove protectors are not required to be marked with a date
  • Arc Flash

Specifications

  • Type
    Leather Protector w/ Cinch Clip
  • Size
    L or Size 9
  • Color
    Grey/Orange
  • Material
    Leather
  • Manufacturer Catalog
  • For Use With
    Gloves
  • Manufacturer Upc Number
    845811051199
  • UPC_NO
    845811051199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text