Motion
DWH12L8
Glove Accessories - Leather Protector w/ Cinch Clip, Leather, M or Size 8, Grey/Orange, For use with Gloves
Mi Item #10693439
MFR #DWH12L8
Price$68.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Leather Protector w/ Cinch Clip, Leather, M or Size 8, Grey/Orange, For use with Gloves
Mi Item #10693439
MFR #DWH12L8

Mfr description
DWH12L8 12" LEATHER GLOVE PROTECTORS
  • Leather glove protectors should be used any time rubber voltage gloves are in use
  • Class 2 rubber voltage gloves should be worn with 12" leather glove protectors (sold separately)
  • Leather glove protectors are not required to be marked with a date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.24/each

Specifications

Dimensions

  • Size
    M or Size 8

Details

  • Color
    Grey/Orange
  • For Use With
    Gloves
  • Manufacturer Upc Number
    845811051182
  • Material
    Leather
  • Type
    Leather Protector w/ Cinch Clip
  • UPC_NO
    845811051182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)