Overview
Mfr description
DWH12L11 12" LEATHER GLOVE PROTECTORS
- Leather glove protectors should be used any time rubber voltage gloves are in use
- Class 2 rubber voltage gloves should be worn with 12" leather glove protectors (sold separately)
- Leather glove protectors are not required to be marked with a date
- Arc Flash
Specifications
- TypeLeather Protector w/ Cinch Clip
- ColorGrey/Orange
- MaterialLeather
- Manufacturer Catalog
- Manufacturer Upc Number845811051212
- UPC_NO845811051212
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data