Specifications
Details
- Arc Rating12 cal/cm²
- ColorNavy
- Compliance SpecificationsNFPA 70E, ASTM F1506
- Manufacturer Catalog
- Manufacturer Upc Number845811058143
- Material9 oz. Westex® UltraSoft®
- UPC_NO845811058143
Overview
Mfr description
DGRUPCAP FLAME RESISTANT BASEBALL CAP
- Adjustable fit with FR hook and loop closure
- Sporty style
- Logo customization available