Overview
Mfr description
TCG02150857 8 CAL 5.5 OZ. TECGEN FR
- Two-way zipper front closure for easy entry
- Inherently flame resistant, FR protection will not wash/wear out
- Two chest pockets with flaps
- Snap front closure
- Elastic waistband
- Seven pocket design with side pass through
- Unsurpassed moisture wicking and drying rate
- Lightweight, breathable fabric
Specifications
- ColorGrey
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/435/
- Arc Rating8 cal/cm²
- Material5.5 oz. TECGEN SELECT® OPF Blend Twill
- Manufacturer Upc Number848774004936
- UPC_NO848774004936
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data