Motion
TCG02160869
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #10693490
MFR #TCG02160869
Price$427.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #10693490
MFR #TCG02160869

Mfr description
TCG02160869 8 CAL 5.5 OZ. TECGEN FR
  • Lightweight and Breathable Fabric
  • Durable
  • Soft Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.38/each

Specifications

Dimensions

  • Material Weight
    5.5

Details

  • Additional Details
    Elastic Waistband, Two-Way Covered Zipper, Pass-Through Side Pockets, Multi-Pocket Design
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8 cal/cm²
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Description
    DRIFIRE TECGEN FR Coverall
  • Fabric Type
    TECGEN SELECT OPF Blend Twill
  • Features
    Dual Hazard, Durable, Elastic Waistband, High Performance Moisture Wicking, Inherent FR Protection, Lightweight and Breathable Fabric, Multi-Pocket Design, Pass-Through Side Pockets, Soft Material, Two-Way Covered Zipper
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-Way Covered Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/435/
  • Manufacturer Upc Number
    848774002413
  • Material
    5.5 oz. TECGEN SELECT OPF Blend Twill
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    7
  • Product Line
    TECGEN SELECT
  • Product Type
    Coveralls
  • Type
    Coverall
  • UPC_NO
    848774002413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)