Specifications
Details
- ANSI ClassANSI/ISEA Type R Class 2
- ColorFluorescent Yellow
- Manufacturer Upc Number845811062065
- MaterialYellow Micro Mesh
- Product TypeHigh-Visibility Vests
- UPC_NO845811062065
Overview
Mfr description
VNT8150XXL VIZABLE DELUXE MESH ROAD VEST
- Four pockets: cell phone, pencil and two lower pockets
- Mic-clip band on left shoulder
- Silver reflective trim
- Heavy duty zip front closure