Motion
VNT8150M
NSA Hi-Vis Deluxe Mesh Safety Vest Class 2 (MD)
Mi Item #10693553
MFR #VNT8150M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Hi-Vis Deluxe Mesh Safety Vest Class 2 (MD)
Mi Item #10693553
MFR #VNT8150M

Mfr description
VNT8150M VIZABLE DELUXE MESH ROAD VEST
  • Four pockets: cell phone, pencil and two lower pockets
  • Mic-clip band on left shoulder
  • Silver reflective trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Fluorescent Yellow
  • Manufacturer Upc Number
    845811062034
  • Material
    Yellow Micro Mesh
  • Product Type
    High-Visibility Vests
  • UPC_NO
    845811062034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)