Motion
VNT8150XL
NSA Hi-Vis Deluxe Mesh Safety Vest Class 2 (XL)
MI ITEM #10693554
MFR #VNT8150XL
Price$101.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Hi-Vis Deluxe Mesh Safety Vest Class 2 (XL)
MI ITEM #10693554
MFR #VNT8150XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.30/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Fluorescent Yellow
  • Manufacturer Upc Number
    845811062058
  • Material
    Yellow Micro Mesh
  • Product Type
    High-Visibility Vests
  • UPC_NO
    845811062058

Overview

Mfr description
VNT8150XL VIZABLE DELUXE MESH ROAD VEST
  • Four pockets: cell phone, pencil and two lower pockets
  • Mic-clip band on left shoulder
  • Silver reflective trim
  • Heavy duty zip front closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought