Motion
DF2-AX3-793LSP-HY-MD

NATIONAL SAFETY APPAREL
DF2-AX3-793LSP-HY-MD

Shirt - T-Shirt, Long Sleeve, Drifire Material, Fluorescent Yellow Color, 10 cal/cm² Arc Rating
Mi Item #10693595
MFR #DF2-AX3-793LSP-HY-MD
Price$301.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-AX3-793LSP-HY-MD

Shirt - T-Shirt, Long Sleeve, Drifire Material, Fluorescent Yellow Color, 10 cal/cm² Arc Rating
Mi Item #10693595
MFR #DF2-AX3-793LSP-HY-MD

Mfr description
DF2-AX3-793LSP-HY-MD DRIFIRE STRONGKNIT
  • Lightweight and breathable fabric featuring Pima Cotton
  • Inherently flame resistant, FR protection will not wash/wear out
  • High performance moisture management for maximum comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.84/each

Specifications

Dimensions

  • Weight
    7.3 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    10 cal/cm²
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE Strongknit FR Long Sleeve Hi-Vis T-Shirt Class 3
  • Manufacturer Upc Number
    845811019281
  • Material
    Drifire
  • Product Line
    DRIFIRE Strongknit
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811019281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)