Overview
Mfr description
DF2-AX3-793LSP-HY-3X DRIFIRE STRONGKNIT
- Lightweight and breathable fabric featuring Pima Cotton
- Inherently flame resistant, FR protection will not wash/wear out
- High performance moisture management for maximum comfort
- Odor control technology
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Left front chest pocket
- Quickly identify compliance with exterior labeling
- Ribbed collar to maintain shape
Specifications
- Manufacturer Catalog
- Material7.3 oz. DRIFIRE® STRONGKNIT™
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 3
- UPC_NO845811013357
- Manufacturer Upc Number845811013357
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data