Overview
Mfr description
A03TC0124X26 CUTGUARD TC SPLIT LEG
- Hook and loop to attach patch to apron (patch sold separately))
- Elastic hook and loop adjustment on legs
- Snaps along inside top binding
- Leather pockets on both sides
- Excellent cut and abrasion resistance
- Bound edges
Specifications
- Material22 oz. Thermobest™
- ColorYellow
- Manufacturer Upc Number845811057382
- UPC_NO845811057382
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data