Motion
KITHP12PV
Enespro 12 cal Arc Flash Faceshield Kit
MI ITEM #10693618
MFR #KITHP12PV
Price$313.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro 12 cal Arc Flash Faceshield Kit
MI ITEM #10693618
MFR #KITHP12PV

Mfr description
KITHP12PV 12 CAL PUREVIEW ARC FLASH HEAD
  • Premium Hover series bracket for weight compensation over hard hat
  • Highly transparent arc flash faceshield for greater visibility
  • Proven color recognition
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.89/each

Specifications

Details

  • Arc Rating
    12 cal/cm²
  • Color
    Translucent
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811074501
  • Material
    Polycarbonate
  • UPC_NO
    845811074501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)