Overview
Mfr description
H43NK HIGH HEAT KNIT HOOD WITH SMALL
- Triple layer top with double layer bib
- Small eyehole openings
- Durable & lightweight
- Designed for comfort and flexibility
- Inherently flame resistant, FR protection will not wash/wear out
Specifications
- ColorWhite
- Material6 oz. Nomex® Interlock Knit
- Manufacturer Upc Number845811057979
- UPC_NO845811057979
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data