Overview
Mfr description
M11TCRH14 14" THERMOBEST MITTEN
- Provides thermal and cut protection
- Reversed wool lining
Specifications
- ColorYellow
- ANSI Contact HeatANSI/ISEA 105 Heat Level 5
- UPC_NO845811055906
- Manufacturer Upc Number845811055906
- Material22 oz. Thermobest™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data