Motion
G51KDQE18
Enespro ArcGuard 100 cal Arc Rated Gloves, 18" Long
MI ITEM #10693624
MFR #G51KDQE18
Price$402.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro ArcGuard 100 cal Arc Rated Gloves, 18" Long
MI ITEM #10693624
MFR #G51KDQE18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.76/each

Specifications

Dimensions

  • Glove Size
    One Size Fits Most

Details

  • Color
    Caramel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811048045
  • Material
    Multilayer DuPont™ Nomex® and Kevlar®
  • UPC_NO
    845811048045

Overview

Mfr description
G51KDQE18 100 CAL ARCGUARD NOMEX/KEVLAR
  • Wide bell cuff
  • Inherently flame resistant for FR protection that will not wash out
  • Lined with needle punched Dupont™ Nomex® felt
  • Embroidered with arc rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought