Specifications
Details
- ANSI Contact HeatANSI/ISEA 105 Heat Level 6
- Ansi Isea Cut Resistance LevelANSI/ISEA 105 Cut Level 4
- ColorYellow
- Manufacturer Upc Number845811055968
- Material40 oz. Coated Fiberglass
- UPC_NO845811055968
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)