Overview
Mfr description
G64PBVB07214 PBI GLOVES WITH GOLDENBEST
- Provides thermal and cut protection
- Wool lining
- Winged thumb
- Tested to ASTM F1060 @ 600F. Average time to second degree burn 17.26 seconds
Specifications
- Glove SizeRG
- Ansi Isea Cut Resistance LevelANSI/ISEA 105 Cut Level 4
- ColorBrown
- ANSI Contact HeatANSI/ISEA 105 Heat Level 5
- UPC_NO845811055869
- Manufacturer Upc Number845811055869
- Material22 oz. PBI & 19 oz. Goldenbest Cuff
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data