Overview
Mfr description
M59ZPXX10 COATED FIBERGLASS MITTEN COVER
- Provides thermal and cut protection
- Unlined
- Wear over (M60ZPRH01014) to help prolong life by protecting from wear and tear
Specifications
- Ansi Isea Cut Resistance LevelANSI/ISEA 105 Cut Level 4
- ColorBrown
- ANSI Contact HeatANSI/ISEA 105 Heat Level 3
- UPC_NO845811055975
- Manufacturer Upc Number845811055975
- Material40 oz. Coated Fiberglass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data