Motion
M11TCVB02213
Cut Resistant Glove - ANSI Cut Level A7
Mi Item #10693637
MFR #M11TCVB02213
Price$89.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ANSI Cut Level A7
Mi Item #10693637
MFR #M11TCVB02213

Mfr description
M11TCVB02213 THERMOBEST MITTEN WITH
  • Provides thermal and cut protection
  • Wool lining
  • Extra Nomex® felt palm patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.32/each

Specifications

Details

  • ANSI Contact Heat
    ANSI/ISEA 105 Heat Level 6
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Yellow
  • Manufacturer Upc Number
    845811055920
  • Material
    22 oz. Thermobest™
  • UPC_NO
    845811055920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)