Overview
Mfr description
S00CA0318 CARBON ARMOUR KNIT SLEEVE
- Inherently flame resistant, FR protection will not wash/wear out
- Stretchable fabric for easy range of motion and flexibility
- Thumbhole for added protection over the palm and back of hand
- 18" in length
- Knit fabric for comfortable fit
- Lightweight and soft
- Seamless design for no-rub comfort
- Meets conductive heat level 2 @ 285°F
Specifications
- MaterialOPF Blend String Knit Fabric
- ColorBlack
- Manufacturer Upc Number845811056880
- UPC_NO845811056880
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data