Specifications
Details
- ColorAluminized
- Manufacturer Upc Number845811056774
- Material19 oz. Aluminized OPF/Para-Aramid
- Product TypeProtective Sleeves
- TypeProtective Sleeve
- UPC_NO845811056774
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)