Motion
G64TCSR0114
NSA Thermobest Aluminized High Heat Glove with Wing Thumb
MI ITEM #10693640
MFR #G64TCSR0114
Price$152.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Thermobest Aluminized High Heat Glove with Wing Thumb
MI ITEM #10693640
MFR #G64TCSR0114

Mfr description
G64TCSR0114 ALUMINIZED THERMOBEST GLOVES
  • Provides thermal and cut protection
  • Aluminized back provides radiant heat and molten metal protection
  • Reversed wool lining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.25/each

Specifications

Dimensions

  • Glove Size
    RG

Details

  • Color
    Yellow/Aluminized
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811055838
  • Material
    22 oz. Thermobest™
  • UPC_NO
    845811055838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)