Specifications
Details
- Arc Rating40 cal/cm²
- ColorNavy
- Manufacturer Upc Number845811060634
- Material9 oz. Westex® UltraSoft® Sateen, Double Layer
- UPC_NO845811060634
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)