Overview
Mfr description
M11TCVB13 13" THERMOBEST MITTEN
- Provides thermal and cut protection
- Wool lining
Specifications
- Material22 oz. Thermobest™
- Manufacturer Catalog
- ColorYellow
- Manufacturer Upc Number845811055913
- UPC_NO845811055913
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data