Specifications
Dimensions
- Glove SizeOne Size Fits Most
Details
- ColorCaramel
- Manufacturer Upc Number845811047949
- MaterialMultilayer DuPont™ Nomex® and Kevlar®
- UPC_NO845811047949
Overview
Mfr description
G51KDQT14 65 CAL ARCGUARD NOMEX/KEVLAR
- Inherently flame resistant for FR protection that will not wash out
- Embroidered with arc rating