Overview
Mfr description
M59WHXX10 FYBERBEST MITTEN COVER
- Provides thermal protection
- Unlined
- Wear over (M60WHGH01213) to help prolong life by protecting from wear and tear
Specifications
- Material48 oz. High Temp Fiberglass
- Manufacturer Catalog
- ColorBrown
- Manufacturer Upc Number845811055951
- UPC_NO845811055951
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data