Overview
Mfr description
G64TCSR0814 THERMOBEST GLOVES
- Provides thermal and cut protection
- Reversed wool lining
- Winged thumb
Specifications
- Glove SizeRG
- Material22 oz. Thermobest™
- ColorYellow
- Manufacturer Upc Number845811055807
- UPC_NO845811055807
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data