Motion
G51PBRW13714
NSA PBI High Heat Glove
MI ITEM #10693652
MFR #G51PBRW13714
Price$206.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA PBI High Heat Glove
MI ITEM #10693652
MFR #G51PBRW13714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.43/each

Specifications

Dimensions

  • Glove Size
    RG

Details

  • Color
    Brown
  • Manufacturer Upc Number
    845811055852
  • Material
    22 oz. PBI & 22 oz. Thermobest™ Cuff
  • UPC_NO
    845811055852

Overview

Mfr description
G51PBRW13714 PBI GLOVES WITH THERMOBEST
  • Provides thermal and cut protection
  • Reversed wool lining
  • Winged thumb
  • Cuff patch
  • Tested to ASTM F1060 @ 600F. Average time to second degree burn 15.6 seconds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought