Overview
Mfr description
H12HTFB 12 CAL PUREVIEW ARC FLASH
- Hard hat sold separately
- Adjustable settings allow the faceshield to be secured in various positions
- Attached see through chin cup for enhanced peripheral vision
- High visible light transmission for greater visibility
- Lightweight design
- HLITEKIT sold separately
Specifications
- Arc Rating12 cal/cm²
- Manufacturer Upc Number845811064052
- UPC_NO845811064052
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data