Specifications
Details
- Arc Rating20 cal/cm²
- ColorBlack
- Manufacturer Catalog
- Manufacturer Upc Number845811058839
- Material9.6 oz. FR POLARTEC® POWER GRID™ Fleece
- UPC_NO845811058839
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)