Specifications
Dimensions
- Glove SizeOne Size Fits Most
Details
- ColorGreen/Aluminized
- Manufacturer Catalog
- Manufacturer Upc Number845811058235
- Material19 oz. Aluminized OPF/DuPont™ Kevlar®
- UPC_NO845811058235
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)